Multi Function Hand Shower in Matte Black
Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Five-function 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Complies with Americans with Disabilities Act (ADA) specifications
- Included slide bar makes it easy to adjust the handheld shower height
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Pause trickle function
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/2
- Hand Shower Flow Rate:
- 1.75
- Hose Included:
- Yes
- Hose Length:
- 69
- IAPMO Listed:
- Yes
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Wide
- UL Listed:
- No
- UPC:
- 026508300077
- WaterSense Labeled:
- Yes