Multi Function Hand Shower in Oil Rubbed Bronze
Multi Function Hand Shower in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hand Shower Diameter:
- 5-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide
- UL Listed:
- No
- UPC:
- 026508281161
- WaterSense Labeled:
- Yes
- Width:
- 5 in