This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

Moen

Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #M3671EP
  • Item #7946505
  • Manufacturer Part #3671EP
3.3 out of 5 Customer Rating
Brand image
Moen

Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #M3671EP
  • Item #7946505
  • Manufacturer Part #3671EP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Five-function 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Pause trickle function
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-1/2
Hand Shower Flow Rate:
1.75
Height:
9-3/4
Hose Included:
Yes
Hose Length:
69
IAPMO Listed:
Yes
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
30
Spray Type:
Full, Massage, Wide
UL Listed:
No
UPC:
026508300060
WaterSense Labeled:
Yes
Width:
4-1/2