Multi Function Hand Shower in Polished Chrome
Multi Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 6-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 17-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full
- WaterSense Labeled:
- Yes