This product requires certification to purchase.

Multi Function Invigorating, Refreshing, Targeted Massage, Energizing and Relaxing Showerhead in Polished Chrome

Moen

Multi Function Invigorating, Refreshing, Targeted Massage, Energizing and Relaxing Showerhead in Polished Chrome

  • Fast #
  • Part #M3855
  • Item #4107336
  • Manufacturer Part #3855
3.1 out of 5 Customer Rating
Brand image
Moen

Multi Function Invigorating, Refreshing, Targeted Massage, Energizing and Relaxing Showerhead in Polished Chrome

  • Fast #
  • Part #M3855
  • Item #4107336
  • Manufacturer Part #3855
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 780
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 4" diameter spray head
  • Five-function energizing spray; invigorating spray; refreshing spray; targeted massage; relaxing spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Multi
Spray Type:
Invigorating, Refreshing, Targeted Massage, Energizing, Relaxing
UL Listed:
No
UPC:
026508070376
WaterSense Labeled:
No