This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Moen

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MCL26500EPBN
  • Item #7178839
  • Manufacturer Part #CL26500EPBN
5 out of 5 Customer Rating
Brand image
Moen

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MCL26500EPBN
  • Item #7178839
  • Manufacturer Part #CL26500EPBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Five-function energizing spray; invigorating spray; refreshing spray; targeted massage; relaxing spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
4 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Massage
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
UL Listed
No
WaterSense Labeled
Yes
UPC
026508266922