Multi Function Showerhead in Matte Black
Multi Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 780-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- 7-1/4"
- Diverter
- Limited lifetime warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-3/8
- Height:
- 4-19/50
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UPC:
- 026508305980
- WaterSense Labeled:
- No
- Width:
- 4-3/8