Multi Function Showerhead in Spot Resist Brushed Nickel
Multi Function Showerhead in Spot Resist Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Diameter:
- 4
- GSA Approved:
- No
- IAPMO Listed:
- No
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- UPC:
- 026508246931
- WaterSense Labeled:
- Yes