This product requires certification to purchase.

*CVR* CCY 1.75 GPM MABL 2F 7.9 DIA

Moen

Nebia *CVR* CCY 1.75 GPM MABL 2F 7.9 DIA

  • Fast #
  • Part #MN214C0BL
  • Item #9341919
  • Manufacturer Part #N214C0BL
3.3 out of 5 Customer Rating
Brand image
Moen

Nebia *CVR* CCY 1.75 GPM MABL 2F 7.9 DIA

  • Fast #
  • Part #MN214C0BL
  • Item #9341919
  • Manufacturer Part #N214C0BL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Nebia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
16-63/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Aluminum
Height:
23-1/2 in
Showerhead Flow Rate:
1.75 gpm
UPC:
026508334720