1-13/16 in. Air Switch in Satin Nickel
Nebia 1-13/16 in. Air Switch in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 9600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Satin nickel finish is a warmer, more matte look than traditional chrome
- 1 year limited warranty
- Requires disposal air switch controller arc-4200 to be purchased separately
- Perfect application for island countertops or where electrical switch is unavailable
- Additional finishes available include
Specifications
- Brand Model Compatibility:
- ARC-4200
- Collection:
- Nebia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-13/16 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Product Type:
- Air Switch Button
- UL Listed:
- No
- UPC:
- 029122010674