1-13/16 in. Air Switch in Mediterranean Bronze
Nebia 1-13/16 in. Air Switch in Mediterranean Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 9600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
- Requires disposal air switch controller arc-4200 to be purchased separately
- Perfect application for island countertops or where electrical switch is unavailable
- Additional finishes available include
Documents
Specifications
- Brand Model Compatibility:
- ARC-4200
- Collection:
- Nebia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Diameter:
- 1-13/16 in
- Height:
- 2-1/2 in
- Material:
- Plastic
- Product Type:
- Air Switch
- UL Listed:
- No
- UPC:
- 026508251706