This product requires certification to purchase.

*CVR* CCY 1.75 GPM CP/WHIT 2F 7.9 D

Moen

Nebia *CVR* CCY 1.75 GPM CP/WHIT 2F 7.9 D

  • Fast #
  • Part #MN214C0CH
  • Item #9342218
  • Manufacturer Part #N214C0CH
5 out of 5 Customer Rating
Brand image
Moen

Nebia *CVR* CCY 1.75 GPM CP/WHIT 2F 7.9 D

  • Fast #
  • Part #MN214C0CH
  • Item #9342218
  • Manufacturer Part #N214C0CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hayward, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 9-1/2-Inch reach
  • 6.438-Inch height to aerator
  • 8.87-Inch overall height
  • 1 year limited warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Nebia
Color Finish Category:
Chromes
Color Finish Name:
Chrome, White
Depth:
16-63/100
Faucet Connection Size:
1/2 in
Faucet Material:
Aluminum
Height:
23-1/2
Showerhead Flow Rate:
1.75
Type:
MN214C0CH
UPC:
026508333044