This product requires certification to purchase.

Pull Out and Pull Down Kitchen Faucet in Spot Resist Stainless

Moen

Noelle™ Pull Out and Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M87791SRS
  • Item #7878691
  • Manufacturer Part #87791SRS
4.3 out of 5 Customer Rating
Brand image
Moen

Noelle™ Pull Out and Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M87791SRS
  • Item #7878691
  • Manufacturer Part #87791SRS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean™ spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology.
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Features Duralock™ quick connect system for easy installation
  • One-handle
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Soap/lotion dispenser included
  • Standard design mounts on the sink or countertop
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B-125.1
Collection:
Noelle™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/4 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out, Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
No
Spout Height:
15-57/100 in
Spout Reach:
8-23/50 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
026508273043