This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

Moen

Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #M3828
  • Item #2185177
  • Manufacturer Part #3828
4.8 out of 5 Customer Rating
Brand image
Moen

Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #M3828
  • Item #2185177
  • Manufacturer Part #3828
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 7"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
11-3/4
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Length:
7
MA Approved:
Yes
Material:
Metal
Spout Height:
2-1/2
Spout Reach:
5-1/2
Spout Type:
Non-Diverter
UL Listed:
No
UPC:
026508133736
WaterSense Labeled:
No
Width:
9-1/4