Non Metallic Wand Kit in Spot Resist Stainless
Non Metallic Wand Kit in Spot Resist Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Documents
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Wand Kit
- Flow Rate:
- 1 gpm
- Material:
- Non-Metallic
- Pressure - Maximum:
- 80 psi
- UPC:
- 026508272015