NPSL Vacuum Breaker with Gasket in Chrome
NPSL Vacuum Breaker with Gasket in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High arc spout provides the height and reach to fill or clean large pots
- Flexible supply lines with 3/8" compression fittings
- 125 Degree limited rotation spout
- Limited rotation spout provides the functionality needed at the sink, but limits opportunity for flooding due to over-rotation at a small sink space
- Faucet designed for handle to be mounted on the right side
- Faucet can be installed with or without included deck plate (escutcheon)
- Limited Lifetime Warranty
Documents
Specifications
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- NPSL
- End Connections:
- Threaded x NPSL
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-22/25
- IAPMO Listed:
- No
- Length:
- 2-1/2
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 026508026083
- WaterSense Labeled:
- No