California Energy Commission Not Registered 2.5 3F ECO Showerhead *NURTUR SRBN
Nurture™ California Energy Commission Not Registered 2.5 3F ECO Showerhead *NURTUR SRBN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Nurture™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- UPC:
- 026508207666
- WaterSense Labeled:
- Yes
- Width:
- 4 in