Nut 4796 Two Handle Rough-in
Nut 4796 Two Handle Rough-in
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 125 Pallet: 5250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MOEN® genuine part
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 4992
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 3/10 in
- IAPMO Listed:
- No
- UPC:
- 026508187463
- Width:
- 1 in