This product requires certification to purchase.

Nut Arbor™ 7594ORB, 7594C and 7594SRS Kitchen Faucets

Moen

Nut Arbor™ 7594ORB, 7594C and 7594SRS Kitchen Faucets

  • Fast #
  • Part #M144266
  • Item #3978072
  • Manufacturer Part #144266
3.3 out of 5 Customer Rating
Brand image
Moen

Nut Arbor™ 7594ORB, 7594C and 7594SRS Kitchen Faucets

  • Fast #
  • Part #M144266
  • Item #3978072
  • Manufacturer Part #144266
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 10800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
6600
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
Height:
87/100
UPC:
026508199718
Width:
1-1/4