Nuts, Washers, and Gaskets in Unfinished for TS1420
Nuts, Washers, and Gaskets in Unfinished for TS1420
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Limited lifetime warranty
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- TS1420
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508219829