Nuts, Washers, and Gaskets in Unfinished for T9360
Nuts, Washers, and Gaskets in Unfinished for T9360
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 year limited warranty
- Five year limited warranty
Documents
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 8-31/100
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- Moen
- Fits Model:
- T9360
- GSA Approved:
- No
- Height:
- 1-9/10
- IAPMO Listed:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508234594
- Width:
- 5-23/50