One-Handle Bathroom Sink Faucet in Chrome

Part #M8419F12  |  Item #7203753  |  Manufacturer Part #8419F12

$201.01 EACH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Durable ceramic cartridge
  • Brass construction adjustable temperature limit stops provide anti-scalding protection
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Capacity: 18 oz

Cartridge Type: Ceramic

Coating: Electroplated

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 10-83/100 in

Drain Included: Yes

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 3-7/8 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 4-3/4 in

Installation Type: Deck Mount

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Overall Height: 5-3/100 in

Product Type: Lavatory Faucet

Spout Height: 3-3/4 in

Spout Reach: 4-3/8 in

Spout Type: Fixed

UL Listed: No

Valve Type: Disc Valve

WaterSense Labeled: Yes

Weight: 5.32

Width: 6-9/50 in