This product requires certification to purchase.

OXBY BRUSHED NICKEL 18 TOWEL BAR

Moen

Oxby™ OXBY BRUSHED NICKEL 18 TOWEL BAR

  • Fast #
  • Part #MY1218BN
  • Item #9432300
  • Manufacturer Part #Y1218BN
3.8 out of 5 Customer Rating
Brand image
Moen

Oxby™ OXBY BRUSHED NICKEL 18 TOWEL BAR

  • Fast #
  • Part #MY1218BN
  • Item #9432300
  • Manufacturer Part #Y1218BN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 210
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Metal mounting post for extra security
  • Corrosion resistant
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
Oxby™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
1-97/100 in
Length:
18 in
Number of Bars:
1
UPC:
034584022974
Weight Capacity:
15 lb