Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Spot Resist Stainless
Paterson™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Spot Resist Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 27-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four methods of operation that you can mix and match, independent of the handle position – advanced sensor control, voice activation through a smart speaker, the Moen Smart Water App, or handle.
- The advanced sensor technology positioned at the front of the faucet allows you to control the temperature and water flow by using simple hand motions without touching the faucet.
- Swipe hand left for hot water, right for cold, down for warm, or high five and hold hand over the sensor to turn off the water.
- Customize generic terms such as ‘hot’, ‘cold’ and ‘warm’ in the Moen Smart Water App, as well as set safety and security features.
- Touchless motion control and voice activation can be used regardless of the faucet’s manual handle position.
- LED temperature indicator that changes from blue to purple to red to visually indicate the water’s temperature change.
- Precisely dispenses water at desired temperatures and volumes as little as 2 tablespoons or as much as 15 gallons.
- When activating a temperature command, the faucet will run to the desired temperature then pause and hold until you are ready to activate.
- Monitor water usage through the Moen Smart Water App to understand daily consumption habits.
- Features a four-function pulldown spray wand with Power Boost™ spray technology to clean plates quicker and fill pots faster.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Size:
- D
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Collection:
- Paterson™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Voice Activated, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 9
- Spout Reach:
- 8
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UPC:
- 026508356753