Pivot NUT Kit
Pivot NUT Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4885-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pivot nut
- 7100 series kitchen
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- GSA Approved:
- No
- Type:
- Handle
- UPC:
- 026508052440