Plastic Bracket for 52224GBM17, 52224GBM25, 52224GBP25, 52236GBM15, 52236GBM17 and 52236GBM25
Plastic Bracket for 52224GBM17, 52224GBM25, 52224GBP25, 52236GBM15, 52236GBM17 and 52236GBM25
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- 52124GBM25, 52136GBM25, 52224GBM15, 52224GBM17, 52224GBM25, 52224GBP25, 52236GBM15, 52236GBM17, 52236GBM25
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Depth:
- 8-31/100 in
- Faucet Part Type:
- Bracket
- GSA Approved:
- No
- Height:
- 19/20 in
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508249871
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in