Plastic Handle Kit in Gold with White
Plastic Handle Kit in Gold with White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 handle tub/shower
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Chateau® 2739, T470, T470P, T471, T471EP, T473, T473EP, T474
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold, White
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Knob
- Material:
- Plastic
- Origin:
- Domestic
- UPC:
- 026508033098