Plastic Lift & Turn Drain in Chrome
Plastic Lift & Turn Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 14 in - 16 in
- UPC:
- 026508905302
- Width:
- 5-1/10 in