Plastic Paper Roller in Polished Chrome
Plastic Paper Roller in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 9000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Paper holder - roller only
- Included template and mounting hardware take the guesswork out of installation
- Plastic construction
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- Height:
- 189/200
- Material:
- Plastic
- UPC:
- 034584100641
- Width:
- 6-87/1000