This product requires certification to purchase.

Plastic Repair Kit in Unfinished

Moen

Plastic Repair Kit in Unfinished

  • Fast #
  • Part #M148606
  • Item #3978176
  • Manufacturer Part #148606
5 out of 5 Customer Rating
Brand image
Moen

Plastic Repair Kit in Unfinished

  • Fast #
  • Part #M148606
  • Item #3978176
  • Manufacturer Part #148606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
UL Listed:
No
UPC:
026508202814
WaterSense Labeled:
No