This product requires certification to purchase.

Plastic Transponder Fitting and Clip

Moen

Plastic Transponder Fitting and Clip

  • Fast #
  • Part #M140714
  • Item #3780427
4.8 out of 5 Customer Rating
Brand image
Moen

Plastic Transponder Fitting and Clip

  • Fast #
  • Part #M140714
  • Item #3780427
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

Faucet Part Type:
Transition Fittings
GSA Approved:
No
Height:
4 in
Length:
4 in
MA Approved:
Yes
Material:
Plastic
UL Listed:
No
WaterSense Labeled:
No
Width:
2 in