PLUG BTN KIT
PLUG BTN KIT
Package Quantity Info:
Each: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- Cap/Button/Cover
- UL Listed:
- No
- UPC:
- 026508315248