This product requires certification to purchase.

Plug Button for Sleek™ 7864 Kitchen Faucet

Moen

Plug Button for Sleek™ 7864 Kitchen Faucet

  • Fast #
  • Part #M152859BL
  • Item #4146812
  • Manufacturer Part #152859BL
5 out of 5 Customer Rating
Brand image
Moen

Plug Button for Sleek™ 7864 Kitchen Faucet

  • Fast #
  • Part #M152859BL
  • Item #4146812
  • Manufacturer Part #152859BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
Sleek™ 7864 Kitchen Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Plug Button
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
026508214732