Plug Button Kit for Moen 5995, 5995CSL, 5995ORB, 7790ORB, S611, S611CSL
Plug Button Kit for Moen 5995, 5995CSL, 5995ORB, 7790ORB, S611, S611CSL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MOEN® genuine part
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 5995,5995CSL,5995ORB,7790ORB,S611,S611CSL
- Faucet Part Type:
- Plug Button Kit
- GSA Approved:
- No
- Height:
- 1/10
- Origin:
- Domestic
- UPC:
- 026508180365
- WaterSense Labeled:
- No
- Width:
- 1/10