Plug Button & Screw Set
Plug Button & Screw Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 36000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Kohler Forte Single Handle Tub/Shower Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Plug Button
- GSA Approved:
- No
- Origin:
- Domestic
- UPC:
- 026508115978