Plug in Matte Black
Plug in Matte Black
Package Quantity Info:
Each: 1 Case: 20 Pallet: 5520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Component Type:
- Stopper
- Drain Type:
- Bathroom Sink Drain
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 1-3/4
- Length:
- 4
- UPC:
- 026508326732
- Width:
- 2-3/25