This product requires certification to purchase.

2-1/4 x 8-3/8 in. Bathroom Sink Drain in Chrome Plated

Moen

2-1/4 x 8-3/8 in. Bathroom Sink Drain in Chrome Plated

  • Fast #
  • Part #M140780
  • Item #3159497
  • Manufacturer Part #140780
5 out of 5 Customer Rating
Brand image
Moen

2-1/4 x 8-3/8 in. Bathroom Sink Drain in Chrome Plated

  • Fast #
  • Part #M140780
  • Item #3159497
  • Manufacturer Part #140780
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Grid Drain Material:
Metal
Overflow Included:
No
Product Type:
Push & Seal Drain Assembly
Strainer Diameter:
2-1/4
Tailpiece Length:
8-3/8
Tailpiece Style:
Straight
UPC:
026508165720