1/2 in. FPT Connection Pressure Balancing Valve
Posi-Temp® 1/2 in. FPT Connection Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- 5 year limited warranty
- Cartridge type
- Connection size
- Connection type
- No of ports
- Valve meets ASSE performance requirements
Specifications
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Posi-Temp®
- Connection Type:
- FPT
- Depth:
- 7
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.5 gpm
- Height:
- 6
- UPC:
- 026508228470
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 7