Moen
Posi-Temp® Escutcheon POSI-TEMP Brushed Nickel
Part #M128870BN | Item #2846331 | Manufacturer Part #128870BN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 20,
- Pallet: 840
How to get it:
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
BAA Compliant: Yes
Coating: PVD
Collection: Posi-Temp®
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Escutcheon
GSA Approved: No
MA Approved: Yes
Origin: Domestic
UL Listed: No
Weight: 0.43