Flush Plug Kit in Polished Chrome
Posi-Temp® Flush Plug Kit in Polished Chrome
Product Details
Product Details
- Posi-temp test plug
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 62390 Single Handle Tub/Shower Valve Only
- Collection:
- Posi-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3
- Faucet Part Type:
- Test Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508116456
- WaterSense Labeled:
- No
- Width:
- 1-1/4