Handle Kit Posi-Temp Oil Rubbed Bronze
Posi-Temp® Handle Kit Posi-Temp Oil Rubbed Bronze
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of Bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- BAA Compliant:
- Yes
- Collection:
- Posi-Temp®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Origin:
- Domestic
- Type:
- Handle
- UPC:
- 026508153659