One Handle Single Function Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel (Trim Only)
Posi-Temp® One Handle Single Function Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spot Resist™ Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- 6" diameter spray head
- 6 1/4" tub spout length
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Posi-Temp®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 026508282663
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing