Posi-Temp® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #MT8389EP15  |  Item #4274588  |  Manufacturer Part #T8389EP15

$74.70 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 216
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Moen Posi-Temp® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$74.70

Product Details

  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead spray face features easy-clean, rubberized spray nodules
  • Vandal resistant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

Brand Model Compatibility: Posi-temp® 8371HD Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: Posi-Temp®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: CC, IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Length: 6-3/4 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

Tub Spout Reach: 5-1/2 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes