Double Robe Hook in Matte Black
Preston Double Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Corrosion-resistant
- Limited lifetime warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Preston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/8 in
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-3/8 in
- UPC:
- 026508363409
- Width:
- 2-1/2 in