Toilet Tissue Holder in Matte Black
Preston Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Included template and mounting hardware take the guesswork out of installation
- Corrosion-resistant
- Limited lifetime warranty
Specifications
- Application:
- Residential
- Collection:
- Preston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- UPC:
- 026508363416
- Width:
- 6-7/16 in