Pull-Down Wand for Moen 7594ORB and 7599BL
Pull-Down Wand for Moen 7594ORB and 7599BL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen 7594ORB and 7599BL Faucets
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- Height:
- 3
- Length:
- 4-1/2
- Spout Type:
- Pull Down
- UPC:
- 026508166888
- Width:
- 3-3/4