Pull Out Hose Kit Polished Chrome Polished Chrome
Pull Out Hose Kit Polished Chrome Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 375-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 7385W Kitchen Pullout Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-1/2
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- Height:
- 1-1/4
- UPC:
- 026508066867
- Width:
- 7