Pull Out Spout Aerator Kit Chrome
Pull Out Spout Aerator Kit Chrome
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 87315C Kitchen Pull Out Faucet
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Aerator Kit
- GSA Approved:
- No
- UPC:
- 026508060667