This product requires certification to purchase.

Push Button Drain Assembly with Overflow in Polished Nickel

Moen

Push Button Drain Assembly with Overflow in Polished Nickel

  • Fast #
  • Part #M131553NL
  • Item #4381542
  • Manufacturer Part #131553NL
3.4 out of 5 Customer Rating
Brand image
Moen

Push Button Drain Assembly with Overflow in Polished Nickel

  • Fast #
  • Part #M131553NL
  • Item #4381542
  • Manufacturer Part #131553NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Grid Drain Material:
Metal
IAPMO Listed:
No
Product Type:
Drain Assembly
Strainer Diameter:
2-1/4
Tailpiece Style:
Straight
UPC:
026508230916