Handle Kit
Quattro Handle Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 10500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Quattro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Flow Rate:
- 17 gpm
- GSA Approved:
- No
- Origin:
- Domestic
- UPC:
- 026508059937